Shop All Terminal Blocks
Buchanan
6WWV-12-008=6WWV ASSEMBLY
Mfr # 6WWV-12-008
Zoro # G600967311
product price: $3.89
/ea
Sold in multiples of 20 for $77.80
$77.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 115.849 mm [ 4.561 in ]
- Color Black
- Voltage (V) 300
- Mounting Style Direct (All Positions Filled)
- Barrier Style Tri-Barrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 6WWV-12-008
- Zoro # G600967311
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
Length | 115.849 mm [ 4.561 in ] |
Screw Size | 6-32 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Switch Range 10-300 (DA-7031-153-9)
- HUBBELL 20/10A Twist-Lock Plug 4P 5W 250/600VAC BK/WT (HBL3521C)
- PANDUIT Cable Marker Strap, 15.3L (387mm), Polye (CM4S-L8)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (FNQ-R-1-1/4)
- ZORO SELECT Terminal Strip, 15A, 3 Pole, 300VAC (6ZEF3)
- SQUARE D Terminal block, Linergy, fuse holder, Class H, 30A, 250V, 2 pole (9080FB2211)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Hook Terminals 25PK (62685)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV22BL)
- ZORO SELECT Terminal Strip, 60A, 12 Pole, 600VAC (6YH93)
- SEACHOICE Terminal Block 8-Gang (13581)
- SQUARE D Terminal Block Fuseholder 600V 60A (9080FB3621J)
- Buchanan Terminal Blocks