Shop All Wire Terminals
Buchanan
6WWV-10-008=#6 TRIBARRIER TERM
Mfr # 6WWV-10-008
Zoro # G600930247
product price: $4.19
/ea
Sold in multiples of 25 for $104.75
$104.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 12 AWG
- Insulation Color Black
- Overall Length 3.811 in
- Max. Temp. 105 Degrees C
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 6WWV-10-008
- Zoro # G600930247
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Overall Length | 3.811 in |
Details
Wire Range | 22 to 12 AWG |
Insulation Color | Black |
Item | Barrier Strip |
Max. Temp. | 105 Degrees C |
Connection Material | Copper Alloy |
Connection Type | Solderless Wire Wrap |
Max. Voltage | 300V |
Application | Printed Circuit Board |
Mounting Type | Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 601A, 600V AC, Non-Indicating (KLLU601.X)
- PANDUIT Cable Tie, Metal Barb, 6.3L (160mm), Min (BT1.5M-M30)
- ABB NC302, 3/4 CONN, CLMP, USE W/ NMSC, DC, PK 50 (NC302)
- LEVITON Locking Connector (2413)
- ANCOR 12-10 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack (312425)
- STA-KON 22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100 (18RA-516)
- QUICKCABLE 16-14 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166265-100)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brss, Red, 100 PK (FDD1.25-250-100)
- ABB Adaptr Term Pvc Male 3" (5140110C)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal #8, #10 Stud PK50 (10-106)
- PANDUIT 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (PN14-10F-C)
- Buchanan Wire Connectors & Disconnects