Shop All Terminal Blocks
Buchanan
6STR-08-006=6 SERIES
Mfr # 6STR-08-006
Zoro # G700967181
product price: $13.89
/ea
Sold in multiples of 15 for $208.35
$208.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 77.75 mm [ 3.061 in ]
- Voltage (V) 300
- Centerline 9.53 mm [ .375 in ]
- Number of Positions 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 6STR-08-006
- Zoro # G700967181
- Country of Origin China
- Category Terminal Blocks
Dimensions
Length | 77.75 mm [ 3.061 in ] |
Screw Size | 6-32 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Pro Extension Cord 12/3 Awg Sjtw 100 (FZ512835)
- DISCO Mini Blade Fuses 25 Amp Ylw Type ATM PK10 (1739PK10)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP1K0910BD)
- PANDUIT Cable Tie, 4"L, Nylon, Green/White, PK50 (PLT1M-L5-10)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV42)
- BLUE SEA SYSTEMS Blue Sea 2402 Terminal Black 20AMP - 2 Circuit (2402)
- DISCO Ylw Nyln Crimp Terminal .250Tab F/InsM/Spd 12-10G Wire PK10 (12163PK)
- SQUARE D TERMINAL AND CONTACT BLOCK (9001KA1TAD1)
- ZORO SELECT Terminal Strip, 30A, 12 Pole, 600VAC (6YH68)
- ZORO SELECT Terminal Strip, 20A, 18 Pole, 300VAC (6ZEH8)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV22PE)
- Buchanan Terminal Blocks