Shop All Terminal Blocks
Buchanan
6PCV-05-006=6PCV ASSEMBLY
Mfr # 6PCV-05-006
Zoro # G300968106
product price: $3.99
/ea
Sold in multiples of 20 for $79.80
$79.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 49.17 mm [ 1.936 in ]
- Terminal Material Copper Alloy
- Wire Range 22 to 12 AWG [ .3 to 3 mm² ]
- Centerline 9.53 mm [ .375 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 6PCV-05-006
- Zoro # G300968106
- Country of Origin China
- Category Terminal Blocks
Dimensions
Length | 49.17 mm [ 1.936 in ] |
Screw Size | 6-32 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Masonry, 1 Gang, Rectangular, Galvanized Steel, Blank (701FG)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- HUBBELL 30A Watertight Locking Plug 4P 4W 120/208VAC (HBL28W09)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.60A, 250V AC, Non-Indicating (FNM-1-6/10)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV42)
- SCHNEIDER ELECTRIC End Clamp, Clip-OnMnt, 35mm DIN Rail (NSYTRAAB35)
- SCHNEIDER ELECTRIC Contact block, Harmony XAL, XAPS, single contact, silver alloy, rear mounting, screw clamp terminal, 1NO (ZENL1111TQ)
- ALLEN TEL Coax Grounding Block (CT722)
- ZORO SELECT Terminal Strip, 60A, 10 Pole, 600VAC (6ZEJ8)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 2.5mm2, 3 levels connected, 6 points, set of 10 (NSYTRV26T)
- PANDUIT Belleville Compression Washer, 1/2" (12. (CW-12-Q)
- Buchanan Terminal Blocks