Shop All Wire Terminals
Buchanan
6PCV-04-008=#6 TRIBARRIER TERM
Mfr # 6PCV-04-008
Zoro # G300930226
product price: $2.99
/ea
Sold in multiples of 30 for $89.70
$89.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 12 AWG
- Insulation Color Black
- Max. Temp. 105 Degrees C
- Overall Length 2.311 in
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 6PCV-04-008
- Zoro # G300930226
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 2.311 in |
Details
Wire Range | 22 to 12 AWG |
Insulation Color | Black |
Max. Temp. | 105 Degrees C |
Connection Material | Copper Alloy |
Item | Barrier Strip |
Terminal Type | Printed Circuit Pin |
Max. Voltage | 300, 600V |
Application | Printed Circuit Board |
Mounting Type | Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Replacement Interior, Plug, 60A, 4P, 4W (API-6044)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4121616081PTC)
- BALDOR-RELIANCE Sc#6232 Kbrc-240D Black With Fbr Sw & (BC254-FBR)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- POWER FIRST Nylon Wire Terminal Kit 145 Piece w/Tool (5WHH3)
- STA-KON 18-14 AWG Vinyl Ring Terminal #10 Stud PK100 (14RB-10)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (M14-6R/SX)
- S&G TOOL AID DIE SET F/INSUL TERM 22-10 AWG (SG18921)
- GARDNER BENDER 12-10 Ga. Insulated Wire Male Disconnect Yellow 100 pk (10-145M)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #8 Stud PK1000 (M14-8FBK)
- 3M 22-18 AWG Nylon Fork Terminal #6 Stud PK100, Seam: Brazed (MNG18-6FX)
- Buchanan Wire Terminals