Shop All Terminal Blocks
Buchanan
6PCV-03-009
Mfr # 6PCV-03-009
Zoro # G600967830
product price: $2.99
/ea
Sold in multiples of 55 for $164.45
$164.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 49.17 mm [ 1.936 in ]
- Color Black
- Wire Range 22 to 12 AWG [ .326 to 3.31 mm² ]
- Terminal Plating Finish Bright
- Terminal Plating Material Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 6PCV-03-009
- Zoro # G600967830
- Country of Origin China
- Category Terminal Blocks
Dimensions
Length | 49.17 mm [ 1.936 in ] |
Screw Size | 6-32 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- SQUARE D Distribution Panel, 30A, 240V AC, 3 Poles (HQO306)
- LEVITON Receptacle (5262-R)
- HUBBELL Receptacle, Interlock (HBL460MI7W)
- STATES 18P 50A 600Vac Terminal and Contact Block (M-25018)
- DISCO Ylw Vinyl 12-10 Terminal 3/8" Stud Size Ring Type PK100 (3541PK)
- SQUARE D SCREW TERMINAL, 30 A (NSYTRV42AR)
- ABB Entrelec Terminal and Contact Block (1SNA115986R0000 M4/6.SNB)
- ZORO SELECT Terminal Strip, 30A, 16 Pole, 600VAC (6ZEJ5)
- ADVANTECH TB5P508SR-2PK - 5 POS TERM BLOCK 5.08MM WITH STRAIN RELIEF - 2 PK (BB-TB5P508SR-2PK)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 4mm2, double level, 4 points, set of 10 (NSYTRV44D)
- Buchanan Terminal Blocks