Shop All Terminal Blocks
Buchanan
6PCR-10-008=6 SERIES ASSEMBLY
Mfr # 6PCR-10-008
Zoro # G700967730
Sold in multiples of 5000 for $19,450.00
$19,450.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 115.849 mm [ 4.561 in ]
- Color Black
- Mounting Style Open End Position
- Operating Temperature Range 105 °C [ 221 °F ]
- Product Type Barrier Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buchanan
- MFR # 6PCR-10-008
- Zoro # G700967730
- Country of Origin China
- Category Terminal Blocks
Dimensions
Length | 115.849 mm [ 4.561 in ] |
Screw Size | 6-32 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPDT, 3 Connections, On/Off/Momentary On, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD2G1A)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52A)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (512)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG7)
- ZORO SELECT Terminal Strip, 30A, 16 Pole, 600VAC (6ZEJ5)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LD)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV42PE)
- DISCO Ylw Nyln Crimp Terminal 3/8"Stud/ Ring Typ 12-10G Wire PK10 (12146PK)
- DISCO Ylw Nyln Crimp Terminal .250Tab F/InsF/Spd 12-10G Wire PK10 (12162PK)
- ZORO SELECT Terminal Strip, 15A, 12 Pole, 300VAC (6ZEG1)
- GE Terminal Block, 100A, 3 Pole, 600V (CR2960SY139C3C)
- Buchanan Power Distribution Blocks & Terminal Blocks