Shop All Terminal Blocks
Buchanan
6PCR-05-008=6 SERIES ASSEMBLY
Mfr # 6PCR-05-008
Zoro # G600967861
product price: $3.39
/ea
Sold in multiples of 35 for $118.65
$118.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 77.749 mm [ 3.061 in ]
- Screw Plating Material Zinc Chromate
- Wire Range 22 to 12 AWG [ .3 to 3 mm² ]
- Screw Size 6-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 6PCR-05-008
- Zoro # G600967861
- Country of Origin China
- Category Terminal Blocks
Dimensions
Length | 77.749 mm [ 3.061 in ] |
Screw Size | 6-32 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115C)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 15A, 250V AC, Non-Indicating (NON-15)
- POWER FIRST Cable Connector, Rg59 (5LR23)
- SIEMENS 220-240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AG)
- SQUARE D Terminal block, 30 A (NSYTRP42)
- DISCO Ylw Nyln CrimpTerminal 1/4"Stud/Open Spd 12-10G Wire PK10 (12159PK)
- BLUE SEA SYSTEMS Blue Sea 2402 Terminal Black 20AMP - 2 Circuit (2402)
- DISCO Battery Terminal Cleaning Tool Cleans Top Post/Cables Conn (17654)
- SQUARE D Linergy Terminal Block, 60 A, 22 AWG, 8 AWG (9080GRG6)
- SQUARE D TERMINAL AND CONTACT BLOCK (9001KA1TAD1)
- SCHNEIDER ELECTRIC Blank Marking Card, 72 Characters, .41 in (NSYTRABPV5)
- Buchanan Power Distribution Blocks & Terminal Blocks