Shop All Connector Parts
Buchanan
6C1N08=SSB 3/8 SAFE CVR 8 CKTS
Mfr # 6C1N08
Zoro # G300966959
product price: $3.15
/ea
Sold in multiples of 25 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 95.25 mm [ 3.75 in ]
- Product Type Barrier Strip
- Number of Rows 1
- Number of Positions 8
- Centerline 9.53 mm [ .375 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 6C1N08
- Zoro # G300966959
- Country of Origin United States
- Category Connector Parts
Dimensions
Length | 95.25 mm [ 3.75 in ] |
Details
Product Type | Barrier Strip |
Number of Rows | 1 |
Number of Positions | 8 |
Centerline | 9.53 mm [ .375 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA29A3)
- COXREELS 30 ft. 16/3 Retractable Cord Reel 13.0 Amps 0 Outlets 120VAC Voltage (PC10-3016-X)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Black (SHC1016)
- DWYER INSTRUMENTS Pressure Switch Series 1900 (1910-10)
- AMPHENOL U1082581228S (972228S)
- ANDERSON POWER PRODUCTS PP180 2P MTG CLAMP (1465G1)
- CROUSE HINDS STRAIGHT BODY MALE THREAD CORD AND CABLE FITTING 1/2IN CONNECTOR, 25PK (CGB194 SA)
- NANABOSHI 3 Pos Connector (NCS-163-R)
- ANDERSON POWER PRODUCTS PP30 CNT SKT GND (1232G1)
- EASYLIFE TECH 20 Amp 125V Grounded Replacement Connector HD w/Rigid Grip UL Listed (0-2120)
- ANDERSON POWER PRODUCTS PowerMod Pin AWG 24-20 Au. 7.7 (PM16P2024S30)
- Buchanan Connector Parts