Shop All Connector Parts
Buchanan
6C1N06=SSB 3/8 SAFE CVR 6 CKT
Mfr # 6C1N06
Zoro # G400966972
product price: $5.15
/ea
Sold in multiples of 25 for $128.75
$128.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 76.2 mm [ 3 in ]
- Number of Rows 1
- Centerline 9.53 mm [ .375 in ]
- Number of Positions 6
- Product Type Barrier Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 6C1N06
- Zoro # G400966972
- Country of Origin United States
- Category Connector Parts
Dimensions
Length | 76.2 mm [ 3 in ] |
Details
Number of Rows | 1 |
Centerline | 9.53 mm [ .375 in ] |
Number of Positions | 6 |
Product Type | Barrier Strip |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GD55-B7-K)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 250 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253007SS)
- ALLIED TUBE & CONDUIT IMC Conduit, 3/4 In., 10 ft. L, Steel (583427)
- GENERAC Carburetor (0G8442A111)
- ANDERSON POWER PRODUCTS PP45 CONT.SILVER#10/14LOOSE PC (261G3LPBK)
- JANDORF BUSHNG AF1-3/32X13/16NYL (61401)
- FALK 1020G20 Kit 2In Other Coupling (CPL6COM)
- ANDERSON POWER PRODUCTS PP45 CON 10/14 HIGH LOOSE (269G3LPBK)
- ABB Standard Mount Single Lever Locking Panel Base Connector (PB448)
- BRAD HARRISON Profibus Connector (PA9S01-42)
- ANDERSON POWER PRODUCTS RED, 1 BLK PP30 S ULTRA.BOND (ASMPP30-1X2-RK)
- Buchanan Connector Parts