Shop All Connector Parts
Buchanan
6C1F26=SSB 3/8 SAFE CVR 26 CKT
Mfr # 6C1F26
Zoro # G900966885
product price: $13.89
/ea
Sold in multiples of 10 for $138.90
$138.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 266.7 mm [ 10.5 in ]
- Number of Rows 1
- Centerline 9.53 mm [ .375 in ]
- Number of Positions 26
- Product Type Barrier Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 6C1F26
- Zoro # G900966885
- Country of Origin Mexico
- Category Connector Parts
Dimensions
Length | 266.7 mm [ 10.5 in ] |
Details
Number of Rows | 1 |
Centerline | 9.53 mm [ .375 in ] |
Number of Positions | 26 |
Product Type | Barrier Strip |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H14BK-TA)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C118A01-A1)
- STEEL GRIP CABLE TIES 8"" 75# ASST (75S-200-8-MUC)
- LEVITON Receptacle (5325-I)
- ANDERSON POWER PRODUCTS RED, 1 BLK PP30 S ULTRA.BOND (ASMPP30-1X2-RK)
- ANDERSON POWER PRODUCTS Grom, Jacket Wire, Power (NS240)
- NANABOSHI 3 Pos Connector (NCS-163-R)
- BURNDY Compression Connector Hardware Kit (TMH267)
- ANDERSON POWER PRODUCTS PP15/45 2/4P MTG CLP(2/SET) (1462G1)
- LOVEJOY Element Coupling Parts And Accessory (68514428213)
- SURE-SEAL CON SS PIN INS-SUP TIN STD (030-2196-001)
- Buchanan Connector Parts