Shop All PCB Connectors
Buchanan
528-AG12D-ES-LF=500 DIP SN/SN
Mfr # 528-AG12D-ES-LF
Zoro # G501042407
Sold in multiples of 20 for $109.80
$109.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Max. Temp. 105°C
- Color Black
- Length 1.4 in
- Terminal Type Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buchanan
- MFR # 528-AG12D-ES-LF
- Zoro # G501042407
- Country of Origin Switzerland
- Category PCB Connectors
Dimensions
Length | 1.4 in |
Details
Item | Socket |
Material | Polyester |
Max. Temp. | 105°C |
Color | Black |
Terminal Type | Through Hole |
Number of Contacts | 28 |
Connection Material | Beryllium Copper |
Contact Finish | Tin Plated |
Number of Rows | 2 |
Flammability Rating | UL 94 V-0 |
Contact Plating Thickness | 25 µin |
Contact Type | Pin |
Current Rating | 3 A |
Hole Center to Center | 2.54 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S25-C0)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 3 Pole, 480V AC (EHD3020)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFR600303CID)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- Buchanan Wire Connectors & Disconnects