Shop All Wire Terminals
Buchanan
4PCV-05-008=#4 TRIBARRIER TERM
Mfr # 4PCV-05-008
Zoro # G400930430
product price: $2.49
/ea
Sold in multiples of 30 for $74.70
$74.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 12 AWG
- Terminal Type Printed Circuit Pin
- Overall Length 2.336 in
- Max. Voltage 150V
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 4PCV-05-008
- Zoro # G400930430
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 2.336 in |
Details
Wire Range | 22 to 12 AWG |
Terminal Type | Printed Circuit Pin |
Max. Voltage | 150V |
Item | Barrier Strip |
Connection Material | Copper Alloy |
Application | Printed Circuit Board |
Mounting Type | Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO RGD/IMC COMPR CONNECTOR 3/4" STEEL (1803)
- RACO Set Screw Connector, 1-1/2" Conduit, Steel (3006)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 240V AC (QOU230H)
- MONOPRICE Ethernet Cable, Cat 6, Green, 100 ft. (9859)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (5WHH6)
- GROTE 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3009)
- POWER FIRST 12-10 AWG Non-Insulated Pin Terminal PK50 (5UGP8)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK25 (LFV10-10Q)
- PANDUIT 1/0 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (S1/0-38R-C)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 18 - 12 AWG - 100 Pcs - Yellow (WWNUT-11-YW-100)
- STA-KON 12-10 AWG Nylon Fork Terminal #10 Stud PK50 (RC10-10F)
- Buchanan Wire Terminals