Shop All Terminal Blocks
Buchanan
4PCV-02-006=4PCV ASSEMBLY
Mfr # 4PCV-02-006
Zoro # G200966608
product price: $1.95
/ea
Sold in multiples of 1200 for $2,340.00
$2,340.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 18.06 mm [ .711 in ]
- Mounting Angle Vertical
- Housing Material Polyamide
- Top Hardware Wire Clamp Combo Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 4PCV-02-006
- Zoro # G200966608
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
Length | 18.06 mm [ .711 in ] |
Screw Size | 4-40 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Position indicators, GA11-0024-D (GA11 - GA12)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 50A, 600V AC, Non-Indicating (LSRK050)
- WIREMOLD Three Gang Box Fitting, Ivory, Steel (V5747-3)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30A, 4 Pole, 120/240V AC (BQ230230)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V (NSYTRV42SF6LD)
- ALLEN BRADLEY AUXILIARY TERMINAL AND CONTACT BLOCK (140M-C-AFA01)
- SQUARE D Terminal Block, 60 Amp (9080GR6)
- DISCO Ylw Vinyl 12-10 Terminal 1/4" Spade Female Type PK25 (3549PK)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 4 points, 2.5mm², grey, set of 50 (NSYTRR24)
- ZORO SELECT Terminal Strip, 30A, 4 Pole, 600VAC (6YH64)
- ZORO SELECT Terminal Strip, 20A, 12 Pole, 300VAC (6ZEH5)
- Buchanan Terminal Blocks