Shop All Terminal Blocks
Buchanan
4PCR-10-008=4PCR ASSY
Mfr # 4PCR-10-008
Zoro # G900966472
Sold in multiples of 15 for $101.85
$101.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 100.61 mm [ 3.961 in ]
- Mounting Style Open End Position
- Mounting Ears With
- Wire Range 22 to 14 AWG [ .326 to 2 mm² ]
- Applies To Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buchanan
- MFR # 4PCR-10-008
- Zoro # G900966472
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Length | 100.61 mm [ 3.961 in ] |
Screw Size | 4-40 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Momentary (XD5PA24)
- QUICKCABLE Primary Wire, 22 Gauge, Yellow, 100ft. (230004-100)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- SQUARE D Load Center, 42 Spaces, 225A, 120/240V (QO342L225G)
- ZORO SELECT Terminal Strip, 15A, 16 Pole, 300VAC (6ZEG3)
- GE Terminal Block, 100A, 3 Pole, 600V (CR2960SY139C3C)
- SCHNEIDER ELECTRIC Blank Marking Card, 60 Characters (NSYTRABPV6)
- PANDUIT Belleville Compression Washer, 1/2" (12. (CW-12-Q)
- ZORO SELECT Terminal Strip, 30A, 5 Pole, 600VAC (6ZEJ1)
- SCHNEIDER ELECTRIC DIN Rail End Clamp, Screw Mount, 1.99 in L, Linergy TR, Plastic, Gray (NSYTRAABV35)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- Buchanan Power Distribution Blocks & Terminal Blocks