Shop All Terminal Blocks
Buchanan
4PCR-06-008=4PCR ASSY
Mfr # 4PCR-06-008
Zoro # G200966547
Sold in multiples of 30 for $83.70
$83.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 67.589 mm [ 2.661 in ]
- Mounting Style Open End Position
- Mounting Options End Mounting Ears
- Number of Levels 1
- Number of Positions 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buchanan
- MFR # 4PCR-06-008
- Zoro # G200966547
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Length | 67.589 mm [ 2.661 in ] |
Screw Size | 4-40 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Flanged Inlet, 15 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-15P, Gray (HBL61CM64)
- BURNDY Pipe Ground Clamp, 10AWG, 2.28In (C11K16D)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum (5335-0)
- SCHNEIDER ELECTRIC Hold Down Clip, Metal (RPZR235)
- ABB S2C-H6R, MCB S200/S200P AUX 1NO/1NC (S2C-H6R)
- DISCO Battery Terminal Cleaning Tool Cleans Top Post/Cables Conn (17654)
- SQUARE D Terminal Block, 40 Amp (9080GP6)
- ZORO SELECT Terminal Strip, 15A, 5 Pole, 300VAC (6ZEF5)
- SEACHOICE Terminal Block 8-Gang (13581)
- HONEYWELL Ds06-105-Dut-Lf 2" Ds06 (DS06-105-D)
- ZORO SELECT Barrier Strip, 20A, 12 Pole, 300VAC (6YH99)
- Buchanan Terminal Blocks