Shop All Terminal Blocks
Buchanan
4DB-P108-09=4DB ASSEMBLY
Mfr # 4DB-P108-09
Zoro # G200966196
product price: $3.85
/ea
Sold in multiples of 48 for $184.80
$184.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75.95 mm [ 2.99 in ]
- Color Black
- Blade Size (in) .187 x .032
- Current Rating (A) 10, 20
- Current Rating (Max) (A) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 4DB-P108-09
- Zoro # G200966196
- Country of Origin China
- Category Terminal Blocks
Dimensions
Length | 75.95 mm [ 2.99 in ] |
Blade Size (in) | .187 x .032 |
Screw Size | 6-32 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM2100MM)
- SQUARE D Panelboard Ground Bar Kit (PK32DGTA)
- AIPHONE 22 AWG 12 Conductor Shielded Wire 500 ft. (82221250C)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 8A, 600V AC, Nonindicating (TRS8R)
- AUTOMATION SYSTEMS INTERCONNECT Glass Fuse Terminal Block With 24V Indication, Holder For 5x20mm Glass Fuse, 10-PK (ASIUK5HESILED24)
- DISCO Ylw Nyln CrimpTerminal #10Stud/Open Spd 12-10G Wire PK10 (12158PK)
- IDEAL Terminal Block 12 Pole (89-608)
- HEIL QUAKER TERMINAL BLOCK (17400401000208)
- FLEX-CORE TERMINAL AND CONTACT BLOCK (1706 SC)
- SQUARE D Terminal block, 30 A (NSYTRP42)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV42PE)
- Buchanan Power Distribution Blocks & Terminal Blocks