Shop All Terminal Blocks
Buchanan
4DB-P108-03=4DB ASSEMBLY
Mfr # 4DB-P108-03
Zoro # G600966239
product price: $1.15
/ea
Sold in multiples of 5040 for $5,796.00
$5,796.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 26.42 mm [ 1.04 in ]
- Color Black
- Mounting Ears Without
- Current Rating (A) 10, 20
- Mounting Angle Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 4DB-P108-03
- Zoro # G600966239
- Country of Origin China
- Category Terminal Blocks
Dimensions
Length | 26.42 mm [ 1.04 in ] |
Screw Size | 6-32 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fork, Flange, Nylon, 22-16 Awg, #6, PK100 (PN18-6FF-C)
- LEVITON WALL PLATE WHITE 2GANG (88006-000)
- ZORO SELECT Ferrule, Copper, 0.72 in L, PK100 (797V04)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., White (SHC1011)
- ALLEN BRADLEY Pressure Control Accessory Contact Block (836-N2)
- SQUARE D Terminal Block 25Ft Vinyl Strip Nema (9080GH220)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV42BL)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 2 level, 4 points, 2.5mm², grey, set of 50 (NSYTRR24D)
- CONTA-CLIP SRK 50/2A, Feed-through terminal, BG (17156.2)
- SQUARE D TERMINAL AND CONTACT BLOCK (9001KA1TAD1)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clmp Tech Fused Blk (NSYTRV42SF5)
- Buchanan Terminal Blocks