Shop All Wire Terminals
Buchanan
4DB-P107-09=ASS Y TERMINAL BLO
Mfr # 4DB-P107-09
Zoro # G200926756
product price: $9.55
/ea
Sold in multiples of 10 for $95.50
$95.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 12 AWG
- Insulation Color Black
- Application Printed Circuit Board
- Max. Voltage 150, 300V
- Overall Length 2.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 4DB-P107-09
- Zoro # G200926756
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 2.99 in |
Details
Wire Range | 22 to 12 AWG |
Insulation Color | Black |
Application | Printed Circuit Board |
Max. Voltage | 150, 300V |
Terminal Type | Printed Circuit Pin |
Item | Barrier Strip |
Max. Temp. | 105 Degrees C |
Connection Material | Copper Alloy |
Mounting Type | Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Toggle Switch, SPST, 3A @ 250V, Screw (2VLN2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS630B1PAL2)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C9W)
- ERICSON Cvrplt 1-Gang, Black Gfci Duplex, for Por (6035B)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (P14-8F-C)
- STA-KON 22-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (AB14-10A)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30415)
- PANDUIT 16-14 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN14-38R-L)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37315)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (MH14-6R/LX)
- PANDUIT Female Disconnect, PK25 (EDNF10-250FI-Q)
- Buchanan Wire Connectors & Disconnects