Shop All Terminal Blocks
Buchanan
4DB-P107-07=4DB ASSEMBLY
Mfr # 4DB-P107-07
Zoro # G700966238
product price: $4.29
/ea
Sold in multiples of 32 for $137.28
$137.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 59.44 mm [ 2.34 in ]
- Color Black
- Housing Material Nylon
- Terminal Material Copper Alloy
- Screw Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 4DB-P107-07
- Zoro # G700966238
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Length | 59.44 mm [ 2.34 in ] |
Screw Size | 6-32 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-107)
- GARDNER BENDER Hi-Temp Ceramic Wire Connector, PK5 (19-006CER)
- STREAMLIGHT REMOTE SWITCH w/8" CORD (TL-2 LEDSUPER (SR88185)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 175A, 600V AC, Non-Indicating (JLS175)
- IDEAL Double Row Terminal Block 12 (89-312)
- ZORO SELECT Terminal Strip, 20A, 9 Pole, 300VAC (6ZEH3)
- FLEX-CORE TERMINAL AND CONTACT BLOCK (1706 SC)
- SQUARE D TERMINAL AND CONTACT BLOCK (9001KA1TAD1)
- ZORO SELECT Terminal Strip, 20A, 6 Pole, 300VAC (6ZEH0)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- ABB Box Of 50 Din Rail Feed-Through Screw Clamp Terminal And Contact Block (1SNA115116R0700)
- Buchanan Power Distribution Blocks & Terminal Blocks