Shop All Terminal Blocks
Buchanan
4DB-P107-06=4DB ASSEMBLY
Mfr # 4DB-P107-06
Zoro # G900966243
product price: $3.85
/ea
Sold in multiples of 640 for $2,464.00
$2,464.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 51.18 mm [ 2.015 in ]
- Mounting Style Direct (All Positions Filled)
- Number of Rows 1
- Current Rating (A) 10, 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 4DB-P107-06
- Zoro # G900966243
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
Length | 51.18 mm [ 2.015 in ] |
Screw Size | 6-32 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Hinged (A12N126)
- LEVITON 20 Amp, 120/277 Volt, Toggle, Locking Single-Pole Ac Quiet (1221-2WL)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEMA 1, Hinged (HW-J141206FCHQRWW)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406GY)
- ALLEN BRADLEY Auxiliary Terminal And Contact Block (195-FA11)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LD)
- IDEAL Double Row Terminal Block 12 (89-312)
- ALLEN BRADLEY Compact Busbar Terminal And Contact Block (140M-C-W452)
- ALTRONIX Terminal Block, Removable (TB1)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL43)
- ZORO SELECT Terminal Strip, 30A, 9 Pole, 600VAC (6ZEJ3)
- Buchanan Power Distribution Blocks & Terminal Blocks