Shop All Terminal Blocks
Buchanan
4DB-P107-05=4DB ASSEMBLY
Mfr # 4DB-P107-05
Zoro # G600966192
Sold in multiples of 80 for $156.00
$156.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 42.93 mm [ 1.69 in ]
- Color Black
- UL Flammability Rating UL 94V-0
- Block Style Flat
- Mounting Style Direct (All Positions Filled)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buchanan
- MFR # 4DB-P107-05
- Zoro # G600966192
- Country of Origin China
- Category Terminal Blocks
Dimensions
Length | 42.93 mm [ 1.69 in ] |
Screw Size | 6-32 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Weather Pack Connectors, Metri-Pack, PK10 (84-2035)
- VAST Strut Channel Fitting, Silver, 1/4 (V62SQSS)
- SQUARE D Miniature Circuit Breaker, QH Series 20A, 2 Pole, 120/240V AC (QH220)
- GARDNER BENDER Cable Tie, HeavyDuty 36", 175 lb., Blk, PK10 (45-536UVBSP)
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP22AR)
- EATON BUSSMANN Pwr Dist Block, 115A, 1P, 1P Secondary, 600V (16200-1)
- CONTA-CLIP SRK 6/2A Feed-through terminal, BG (17108.2)
- ALLEN BRADLEY Auxiliary Terminal And Contact Block (195-FA11)
- ZORO SELECT Terminal Strip, 60A, 12 Pole, 600VAC (6YH93)
- ALLSTAR PERFORMANCE Allstar Performance ALL76170 Terminal Block Buss Bar; Red (ALL76170)
- HONEYWELL Ds06-105-Dut-Lf 2" Ds06 (DS06-105-D)
- Buchanan Terminal Blocks