Shop All Terminal Blocks
Buchanan
4DB-P107-03=4DB ASSEMBLY
Mfr # 4DB-P107-03
Zoro # G900966182
product price: $1.29
/ea
Sold in multiples of 144 for $185.76
$185.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26.42 mm [ 1.04 in ]
- Color Black
- Screw Size 6-32
- UL Flammability Rating UL 94V-0
- Barrier Style Dual Barrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 4DB-P107-03
- Zoro # G900966182
- Country of Origin China
- Category Terminal Blocks
Dimensions
Length | 26.42 mm [ 1.04 in ] |
Screw Size | 6-32 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RPM42F7)
- LEVITON Number of Gangs: 1 ABS, White (42080-4WL)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 1 (HF323N)
- ASI Single Sided Multi Tap Connector 14 - 1/0 AWG 2 Port 600 V Black (AICS1-0-2)
- ABB S2C-H6R, MCB S200/S200P AUX 1NO/1NC (S2C-H6R)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Gry (NSYTRAL410GR)
- CONTA-CLIP EH2(BKA2.5/4), BKA2.5/4AssyMtgSec.forPanelMtg (2136.2)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV62)
- DISCO Ylw Nyln CrimpTerminal 1/4"Stud/Open Spd 12-10G Wire PK10 (12159PK)
- ZORO SELECT Terminal Strip, 15A, 2 Pole, 300VAC (6ZEF2)
- DISCO Ylw Nyln Crimp Terminal #10 Stud/ Ring Typ 12-10G Wire PK10 (12143PK)
- Buchanan Terminal Blocks