Shop All Terminal Blocks
Buchanan
417=X H D Sectional Block
Mfr # 417
Zoro # G105798632
product price: $59.19
/ea
Sold in multiples of 2 for $118.38
$118.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range (kcmil) 6 to 250
- Mounting Style Channel Mount, Direct Mount
- Voltage Rating (VAC) 600
- Housing Color Black
- Screw Size 6-32 Binding Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 417
- Zoro # G105798632
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Screw Size | 6-32 Binding Head |
Details
Wire Range (kcmil) | 6 to 250 |
Mounting Style | Channel Mount, Direct Mount |
Voltage Rating (VAC) | 600 |
Housing Color | Black |
Terminals per Foot | 9 |
Current Rating (A) | 255 |
Screw Plating Material | Nickel |
Blown Fuse Indicator | Without |
Block Type | Standard |
Contact Configuration | Tubular Screw |
UL Flammability Rating | UL 94V-1 |
Centerline | 30.23 mm [ 1.19 in ] |
Number of Circuits | 1 |
Contact Base Material | Copper Alloy |
Housing Material | Phenolic (Painted) |
Screw Material | Steel |
Temperature (Max) (°C) | 150 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 365C Long-Ranger Computing Timer (365C-300-N30-PX)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (Z-15GW22)
- GAMPAK STRAP RIGID 2HOLE 2"" (49835)
- HUBBELL 30A Locking Connector 3P 4W 480VAC RD (HBL20444B)
- JOHNSON CONTROLS TERMINAL LED AND LCD DISPLAY (DT-9100-8104)
- DISCO Ylw Nyln Crimp Terminal .250Tab F/InsM/Spd 12-10G Wire PK10 (12163PK)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Mlti-Pole (NSYTRV44)
- JUMPKING Jumpking SETG3-14JP4 14 ft. G3 Set for 4 Poles (SETG3-14JP4)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL420)
- ZORO SELECT Terminal Strip, 20A, 18 Pole, 300VAC (6ZEH8)
- ZORO SELECT Terminal Strip, 20A, 2 Pole, 300VAC (6ZEG6)
- Buchanan Terminal Blocks