Shop All Terminal Blocks
Buchanan
3PCV-03-008=3PCV-ASSY
Mfr # 3PCV-03-008
Zoro # G200973736
product price: $2.15
/ea
Sold in multiples of 600 for $1,290.00
$1,290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 32.76 mm [ 1.3 in ]
- Product Type Barrier Strip
- UL Flammability Rating UL 94V-0
- Current Rating (Max) (A) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 3PCV-03-008
- Zoro # G200973736
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Length | 32.76 mm [ 1.3 in ] |
Screw Size | M3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA Control Relay, 4NO, 24VAC, 10A (8501XO40V01)
- CARLON TOGGLE SWITCH AND COVER (E98TSCN-CAR)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 40A, Width: 2.16 in (8910DP42V14)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 3" (RLL300)
- ZORO SELECT Terminal Strip, 20A, 6 Pole, 300VAC (6ZEH0)
- ZORO SELECT Terminal Strip, 20A, 16 Pole, 300VAC (6ZEH7)
- SCHNEIDER ELECTRIC Contact block, Harmony XAL, XAPS, single contact, silver alloy, rear mounting, screw clamp terminal, 1NO (ZENL1111TQ)
- SQUARE D SCREW TERMINAL, 50 A (NSYTRV62BL)
- BLUE SEA SYSTEMS Blue Sea 2502 Terminal Block 30AMP - 2 Circuit (2502)
- ZORO SELECT Terminal Strip, 30A, 14 Pole, 600VAC (6ZEJ4)
- ZORO SELECT Terminal Strip, 30A, 2 Pole, 600VAC (6YH63)
- Buchanan Power Distribution Blocks & Terminal Blocks