Shop All Connector Parts
Buchanan
322-Hcs8P2-100=Holt Cnt Skt Re
Mfr # 322-HCS8P2-100
Zoro # G605981817
product price: $0.61
/ea
Sold in multiples of 150 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Method to Wire/Cable Solder
- Socket Type Discrete
- Wire/Cable Type Discrete Wire
- Contact Current Rating (A) 5
- Hole Size (Recommended) 1.61 mm [ .0635 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 322-HCS8P2-100
- Zoro # G605981817
- Country of Origin Switzerland
- Category Connector Parts
Dimensions
Hole Size (Recommended) | 1.61 mm [ .0635 in ] |
Socket Length | 3.45 mm [ .136 in ] |
Wire/Cable Size | .081 to .162 mm² [ 28 to 25 AWG ] |
Mating Pin Diameter Range | .64 to .89 mm [ .025 to .035 in ] |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- APPLETON ELECTRIC Cabl Pull Swtch, 15A, Dobl End, 15 Lbs, TCDB (AFU0333-55)
- VICTRON ENERGY Fuse holder 6-way for MEGA-fuse (CIP050060000)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 3-1/2A, 600V AC, Nonindicating (TRS3-1/2R)
- BURNDY R500 T2/0-500 CONNECTOR (KS34)
- IDEAL Stm Std 8, 10, 16, 18Ga (45-099)
- ANDERSON POWER PRODUCTS MOUNTING HALF 175 (924G1)
- ANDERSON POWER PRODUCTS CON BUSH 6 TO 14/16 (5913)
- HUBBELL CONN LQTGHT SWVL 90DEG TYP B 3/4 in.TS NM (4733-8)
- ANDERSON POWER PRODUCTS CON BUSH 1/0 TO 2 (5690)
- ARROW HART LOCKING CONNECTOR (7314C)
- Buchanan Connector Parts