Shop All Connector Parts
Buchanan
322-HCS5P2-100=HOLTITE CNT
Mfr # 322-HCS5P2-100
Zoro # G800984880
product price: $0.45
/ea
Sold in multiples of 15000 for $6,750.00
$6,750.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Plating Material Tin
- Socket Type Discrete
- Contact Mating Area Plating Material Gold
- Hole Size (Recommended) 1.04 mm [ .041 in ]
- Mating Pin Diameter Range (in) .011 to .018, .016 to .021
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 322-HCS5P2-100
- Zoro # G800984880
- Country of Origin Switzerland
- Category Connector Parts
Dimensions
Hole Size (Recommended) | 1.04 mm [ .041 in ] |
Mating Pin Diameter Range (in) | .011 to .018, .016 to .021 |
Socket Length | 2.54 mm [ .1 in ] |
Mating Pin Diameter Range (mm) | .28 to .46, .406 to .533 |
Details
Sleeve Plating Material | Tin |
Socket Type | Discrete |
Contact Mating Area Plating Material | Gold |
Profile | Zero |
Sleeve Material | Copper |
Contact Current Rating (A) | 5 |
Spring Material | Beryllium Copper |
Contact Type | Socket |
PCB Thickness (Recommended) | .79 to 3.18 mm [ .03 to .05 in ] |
Insertion Method | Hand/Semi-Automatic/Automatic |
Contact Transmits (Typical) | Signal (Data)/Power |
Contact Spring Plating Material | Tin |
Product Type | Contact |
Wire/Cable Type | Discrete Wire |
Applies To | Printed Circuit Board |
Contact Base Material | Beryllium Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series C1, Size 3 (6-43-6)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (DTF362)
- IFM Proximity Sensor, Inductive, 15mm, NC (II0275)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KLM-5)
- ABB Standard Mount Single Lever Locking Panel Base Connector (PB448)
- ANDERSON POWER PRODUCTS PAN MT RECEP ASSEM (SBSX75APMRECBLK)
- ANDERSON POWER PRODUCTS SB350 CNT #1/0 BULK (917BK)
- BURNDY Durium Hardware Kit, 3/8-16", 1-3/4" (TMH270)
- ANDERSON POWER PRODUCTS RED, 1 BLK PP30 S ULTRA.BOND (ASMPP30-1X2-RK)
- PACER GROUP Pacer DT Deutsch Plug Repair Kit - 14-18 AWG 4 Position (TDT06F-4RS)
- EASYLIFE TECH 20 Amp 125V Grounded Replacement Connector HD w/Rigid Grip UL Listed (0-2120)
- Buchanan Connector Parts