Shop All Terminal Block Accessories
Buchanan
2TK2D-48=SNAP TRACK
Mfr # 2TK2D-48
Zoro # G800984125
product price: $21.29
/ea
Sold in multiples of 4 for $85.16
$85.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Block Type Standard
- Blown Fuse Indicator Without
- Centerline 2mm[.078in]
- Mounting Style Channel Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 2TK2D-48
- Zoro # G800984125
- Country of Origin Mexico
- Category Terminal Block Accessories
Details
Block Type | Standard |
Blown Fuse Indicator | Without |
Centerline | 2mm[.078in] |
Mounting Style | Channel Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 1 Pole, 120/240V AC (BR140)
- SQUARE D Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 1/3/3R/4/4X, Yellow (9001BW92Y)
- AMPHENOL ER 7C 712 SKT RECP (MS3102E2015S)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 12.50A, 250V AC, 125A at 250V AC, 5 PK (S506-12.5-R)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- SCHNEIDER ELECTRIC Adaptor, Harmony XB4, for electrical block, mounted on 1.6mm printed circuit board (ZBZ010)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL210)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- GE TERMINAL BOARD TERMINAL AND CONTACT BLOCK (EB27A04S I83B4226)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- Buchanan Terminal Block Accessories