Shop All Terminal Block Accessories
Buchanan
2M26FC=ASSEMBLY
Mfr # 2M26FC
Zoro # G700983792
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Plating Material Nickel
- Block Type Standard
- Blown Fuse Indicator Without
- Number of Circuits 26
- Mounting Style Channel Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 2M26FC
- Zoro # G700983792
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Screw Size | 3M |
Details
Screw Plating Material | Nickel |
Block Type | Standard |
Blown Fuse Indicator | Without |
Number of Circuits | 26 |
Mounting Style | Channel Mount |
Screw Material | Brass |
Housing Color | Black |
Voltage Rating(VAC) | 300 |
Housing Material | Thermoplastic Nylon |
Contact Plating Material | Gold, Nickel, Tin |
Temperature (Max)(°C) | 120 |
Wire Range(AWG) | 22 to 14, 30 to 26 |
Current Rating(A) | 1, 10 |
Contact Base Material | Copper Alloy |
UL Flammability Rating | UL 94V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK50 (83-2219)
- NVENT CADDY EZ-Riser Beam Clamp Strap, 3/8 or 1/2 IN Rod, 12 In (035RS1200EG)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BUBJ-CB-AC24)
- VICTRON ENERGY SmartSolar MPPT 100/30 (SCC110030210)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- EATON Zb6 Tags Vertically Numbered, Marked With 2 (XBMZB6V/A2)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- Buchanan Power Distribution Blocks & Terminal Blocks