Shop All Terminal Blocks
Buchanan
223-BU=TERMINAL BLOCK
Mfr # 223-BU
Zoro # G700927369
product price: $7.35
/ea
Sold in multiples of 12 for $88.20
$88.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Centerline 14.22 mm [ .56 in ]
- Screw Plating Material Nickel
- Screw Size 1/4-28 Slotted Headless
- Voltage Rating (VAC) 600
- Number of Circuits 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 223-BU
- Zoro # G700927369
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Screw Size | 1/4-28 Slotted Headless |
Details
Centerline | 14.22 mm [ .56 in ] |
Screw Plating Material | Nickel |
Voltage Rating (VAC) | 600 |
Number of Circuits | 1 |
UL Flammability Rating | UL 94V-0 |
Contact Configuration | Tubular Clamp |
Temperature (Max) (°C) | 150 |
Mounting Style | Direct Mount |
Wire Range (AWG) | 18 to 6 |
Housing Material | Phenolic (Painted) |
Contact Plating Material | Gold, Nickel, Tin |
Block Type | Standard |
Screw Material | Steel |
Contact Base Material | Copper Alloy |
Current Rating (A) | 65 |
Blown Fuse Indicator | Without |
Terminals per Foot | 20 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 1000' Length, 0.0403" Diameter, Natural (18BCW1000)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 2A, 250V AC, Non-Indicating, 200kA at 250VAC, 20kA at 125VDC (LNRK002)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54G)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- ZORO SELECT Terminal Strip, 15A, 18 Pole, 300VAC (6ZEG4)
- ZORO SELECT Terminal Strip, 20A, 2 Pole, 300VAC (6ZEG6)
- GE Terminal Block, 150A, 3 Pole, 600V (CR2960SY139C3D)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Female Type PK25 (3649PK)
- BLUE SEA SYSTEMS Blue Sea 2510 Terminal Block 30AMP - 10 Circuit (2510)
- SCHNEIDER ELECTRIC DIN Rail End Clamp, Screw Mount, 1.99 in L, Linergy TR, Plastic, Gray (NSYTRAABV35)
- OMRON Terminal Block Tools and Accessories (XW5T-S4.0-1.1-1)
- Buchanan Power Distribution Blocks & Terminal Blocks