Shop All Terminal Blocks
Buchanan
211=H D SECTIONAL BLOCK
Mfr # 211
Zoro # G401037121
product price: $8.89
/ea
Sold in multiples of 15 for $133.35
$133.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Thermoplastic Polyamide
- Voltage Rating (VAC) 600
- Centerline 14.22 mm [ .56 in ]
- Temperature (Max) (°C) 150
- Current Rating (A) 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 211
- Zoro # G401037121
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Screw Size | 10-32 Slotted Binding Head |
Details
Housing Material | Thermoplastic Polyamide |
Voltage Rating (VAC) | 600 |
Centerline | 14.22 mm [ .56 in ] |
Temperature (Max) (°C) | 150 |
Current Rating (A) | 35 |
Mounting Style | Direct Mount |
Wire Range (AWG) | 22 to 10 |
Screw Material | Steel |
Screw Plating Material | Nickel |
Contact Plating Material | Gold, Nickel, Tin |
Block Type | Standard |
Number of Circuits | 1 |
Contact Configuration | Strap Screw |
Contact Base Material | Copper Alloy |
UL Flammability Rating | UL 94V-0 |
Terminals per Foot | 20 |
Blown Fuse Indicator | Without |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 208V (HBL530R9W)
- APPLETON ELECTRIC Conduit Body Cover, Screw In, Form 35 (K250&300)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, White (MS-VPS5M-WH)
- EATON Miniature LED Bulb, 120 Volts, Green (HT8LEDGF7)
- ILSCO Lds-1 Power Distribution Side Plate Terminal And Contact Block 10PK (LDS-1)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp Technology Double Deck (NSYTRV24D)
- SCHNEIDER ELECTRIC Power Termination Block, Size 3 (LAD96560)
- GARDNER BENDER Terminal Block, 6-Circuit, 30A, 600V (GTB-406)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Tab Full Ins. Male Spades PK25 (3652PK)
- SQUARE D Terminal Block, Gray (9080GME6)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Female Type PK25 (3649PK)
- Buchanan Terminal Blocks