Shop All Terminal Blocks
Buchanan
0230=**H D END SECTION (PKGD)
Mfr # 230
Zoro # G100984306
product price: $4.49
/ea
Sold in multiples of 20 for $89.80
$89.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blown Fuse Indicator Without
- Mounting Style Channel Mount
- UL Flammability Rating UL 94V-1
- Block Type Dovetail Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 230
- Zoro # G100984306
- Country of Origin Mexico
- Category Terminal Blocks
Details
Blown Fuse Indicator | Without |
Mounting Style | Channel Mount |
UL Flammability Rating | UL 94V-1 |
Block Type | Dovetail Base |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 45A, 3 Pole, 120/240V AC (QOB345)
- ZORO SELECT Mini Relay, SPST, 30A, 12VDC (5ZMT7)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-2SQ)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT16119K)
- JS PRODUCTS TERMINAL TOOL TUBE SPRING LOADED (ST95978-08)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V (NSYTRV42SF6LD)
- EATON BUSSMANN Pwr Dist Block, 115A, 1P, 1P Secondary, 600V (16200-1)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LA)
- SQUARE D Terminal Block, 170 Amp (9080GD6)
- SQUARE D Terminal block, Linergy, fuse holder, Class CC, 30A, 600V, 1 pole (9080FB1611CC)
- DISCO Ylw Nyln Crimp Terminal 1/2"Stud/Ring Typ 12-10G Wire PK10 (12147PK)
- Buchanan Terminal Blocks