Shop All Terminal Blocks
Buchanan
0222=H D Sectional Block
Mfr # 222
Zoro # G205798075
Sold in multiples of 8 for $94.00
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Centerline 14.22 mm [ .56 in ]
- Mounting Style Channel Mount
- Voltage Rating (VAC) 600
- Terminals per Foot 20
- Blown Fuse Indicator Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buchanan
- MFR # 222
- Zoro # G205798075
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Screw Size | 6-32 Binding Head |
Details
Centerline | 14.22 mm [ .56 in ] |
Mounting Style | Channel Mount |
Voltage Rating (VAC) | 600 |
Terminals per Foot | 20 |
Blown Fuse Indicator | Without |
Screw Plating Material | Nickel |
Block Type | Standard |
Housing Material | Phenolic (Painted) |
UL Flammability Rating | UL 94V-0 |
Number of Circuits | 1 |
Temperature (Max) (°C) | 150 |
Current Rating (A) | 85 |
Wire Range (AWG) | 18 to 4 |
Screw Material | Steel |
Contact Configuration | Tubular Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 5.00A (CR123H575A)
- SQUARE D Power Distribution Block 600V 760A (9080LBA365208)
- PANDUIT Ferrule, N-Ins, 4/0-250 Kcmil40mm Len, PK50 (F91-40-L)
- POWER FIRST Rocker Switch, DPST, 4 Connections (29FG25)
- DISCO Ylw Vinyl 12-10 Terminal 1/4" Spade Female Type PK25 (3549PK)
- ALLEN BRADLEY Pressure Control Accessory Contact Block (836-N2)
- SQUARE D Terminal Block, 60 Amp (9080GR6)
- ZORO SELECT Terminal Strip, 15A, 3 Pole, 300VAC (6ZEF3)
- IDEAL Sb Base Mt.Dbl.Rw.Trm.Blck 8Pl (89-509)
- IDEAL Terminal Block 12 Pole (89-608)
- BLUE SEA SYSTEMS Blue Sea 2512 Terminal Block 30AMP - 12 Circuit (2512)
- Buchanan Power Distribution Blocks & Terminal Blocks