Shop All Reusable Water Bottles
Bubi Bottle
Bubi Bottle 39517595136 14 oz. Bottle in Grape
Mfr # 39517595136
Zoro # G003922634
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bubi Bottle
- MFR # 39517595136
- Zoro # G003922634
- Country of Origin China
- Category Reusable Water Bottles
Description
The incredible shrinking sports bottle just got even more compact! Introducing the 14 oz. Bubi Bottle in luscious Grape color.
The perfect size for a gym class, a mid-range hike, or any activity where it pays to travel light, this brand-new BPA-free "Baby Bubi" sports bottle has already proven to be an immensely popular and convenient size for its foldability, versatility and durability.
The 1.75 inch opening provides easy filling and dispensing.
The mouth has a retainer which meters the water flow and can be removed to add ice.
Made of high grade silicone. BPA-free and FDA-approved for food contact.
Eco-friendly, RoHS approved in Europe, FDA-approved in USA, materials.
Produced in two sizes: 12oz and 22oz, to meet your specific needs. Fits easily into a pocket or fanny pack.
Totally spherical (with no creases), the bottle can be cleaned easily with a brush or place in the dishwasher.
Dimensions: 2.75"L x 6"H x 2.75"W.
The perfect size for a gym class, a mid-range hike, or any activity where it pays to travel light, this brand-new BPA-free "Baby Bubi" sports bottle has already proven to be an immensely popular and convenient size for its foldability, versatility and durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Pneumatic Wheel, 8 in., 150 lb. (1NXA8)
- FIMCO 25 gal. Economy Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (LG-25-EC)
- TERRO Ant Baits Liquid Outdoor 4PK (T1804-6)
- ARDENT 150 yard Gliss Pink Fishing Line, 8 lbs (GL08P-150)
- THERMOS 32-Oz. Foam-Insulated Water Jug Charcoal (TP4801CH4)
- CAMELBAK VSS Water Bottle, Stainless Steel, 40 oz (1517005012)
- BRITA 26 oz Premium BPA Free Filtered Water Bottle, Night Sky (4001110)
- H8O H8O PC38GR-100 3 gal Portable Refrigerator Bottle with Dispensing Valve - Polycarbonate Plastic (PC38GR-100)
- CHILL-ITS BY ERGODYNE Water Bottle, 1L, Green, BPA Free (5151)
- WAVIAN Water Container, 5 gal., Green, 18-1/4" H (3214)
- SQWINCHER Hydration Bottle, 32 oz., Yellow (158300303)
- Bubi Bottle Coolers & Hydration Packs