Shop All Reusable Water Bottles
Bubi Bottle
Bubi Bottle 39517595051 22 oz. Bottle in Teal
Mfr # 39517595051
Zoro # G803922681
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bubi Bottle
- MFR # 39517595051
- Zoro # G803922681
- Country of Origin China
- Category Reusable Water Bottles
Description
The 22 oz. Bubi Bottle in Grape is the ultimate space-saving flat water bottle for long hikes, day trips or any thirsty adventurers. Re-use it. Freeze it. Boil it. Best of all, when you're not using your Bubi Bottle, you can Scrunch it!
That's right, the Bubi Bottle is the world's first scrunchable water bottle. Once you drink your water you can actually roll it up and use the specially designed carabiner tab to secure it in that position. With your 22 oz. bottle folded down to a fraction of its original size, you're free to focus on the adventure at hand.
The Bubi Bottle is the perfect flat water bottle for anyone with an active lifestyle, from the Iron Man to the Weekend Warrior.
The 1.75 inch opening provides easy filling and dispensing.
The mouth has a retainer which meters the water flow and can be removed to add ice.
Made of high grade silicone. BPA-free and FDA-approved for food contact.
Eco-friendly, RoHS approved in Europe, FDA-approved in USA, materials.
Produced in two sizes: 12oz and 22oz, to meet your specific needs. Fits easily into a pocket or fanny pack.
Totally spherical (with no creases), the bottle can be cleaned easily with a brush or place in the dishwasher.
Dimensions: 2.75"L x 9"H x 2.75"W.
That's right, the Bubi Bottle is the world's first scrunchable water bottle. Once you drink your water you can actually roll it up and use the specially designed carabiner tab to secure it in that position. With your 22 oz. bottle folded down to a fraction of its original size, you're free to focus on the adventure at hand.
The Bubi Bottle is the perfect flat water bottle for anyone with an active lifestyle, from the Iron Man to the Weekend Warrior.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Atlas Post Hole Digger, 12 ga., 48" Handle (PD 40020)
- KOHLER Control Panel (63 378 01-S)
- BIOADVANCED Liquid Insecticide and Miticide 24 oz (800100B)
- KOHLER Ch742 E3 Gardner/ Bandit (PA-CH742-3117)
- ML KISHIGO 20 oz Aluminum Water Bottle (231117)
- THERMOS 24-Ounce Stainless King Vacuum-Insulated Stainless Steel Drink Bottle (Midnight Blue) (SK4000MDB4)
- DIVERSIFIED SPACES Water Jug, 2-1/2 gal., Rectangular (100118)
- SPARKLING ICE Fruit Punch Beverage 17 oz (FG00251)
- SODASTREAM Black 1 L Carbonator Bottle , 2PK (1741260010)
- THERMOS 16-Ounce FUNtainer Vacuum-Insulated Stainless Steel Bottle with Spout Lid (Raspberry) (GP4040RS6)
- SQWINCHER Water Bottle, 30ozCap., Gray, Polycarbonate (158300312)
- Bubi Bottle Coolers & Hydration Packs