Shop All Bubble Rolls & Wrap
Bubble Wrap
Bubble Rolls, Clear, PK4
Mfr # 100032594
Zoro # G903528066
product price: $78.89
/pk 4, $19.72/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$78.89
Free 30-Day Returns
Key Features
- Bubble Roll Type Standard
- Perforation Non-Perforated
- Bubble Size 5/16 in
- Roll Length 375 ft
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bubble Wrap
- MFR # 100032594
- Zoro # G903528066
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 5/16 in |
Roll Width | 12 in |
Roll Length | 375 ft |
Details
Bubble Roll Type | Standard |
Perforation | Non-Perforated |
Color | Clear |
Rolls per Bundle | 4 |
Item | Bubble Rolls |
Description
Bubble Rolls, Bubble Roll Type Standard, Perforation Non-Perforated, Bubble Size 5/16 in, Roll Width 12 in, Roll Length 375 ft, Color Clear, Rolls per Bundle 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Floor Scale 330 lb./150kg Capacity (GFK330A)
- MALIN CO Baling Wire, 0.041 Dia, 223.0 ft. (08-0410-001S)
- IDL PACKAGING 1/2" HD Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (P.SSK.12.400)
- WESTWARD Stick Carton Staples, 5/8" Leg Length, 1-3/8" Crown, PK25000 (3A529)
- BUBBLE WRAP Bubble Rolls, 375 ft. L, 48" W (100029872)
- BUBBLE WRAP Air Bubble, Clear, 65 ft. (90065)
- BUBBLE WRAP Bubble Rolls, 750 ft. L, 48" W (100002507)
- BUBBLE WRAP Bubble Rolls, Clear, PK2 (100002531)
- BUBBLE WRAP Bubble Rolls, 375 ft. L, 48" W (100032440)
- BUBBLE WRAP Bubble Rolls, 250 ft. L, 48" W, Perforation: Non-Perforated (100002532)
- ZORO SELECT Bubble Rolls, 300 ft. L, 48" W (56LT93)
- Bubble Wrap Bubble Rolls & Wrap