Bt

Manikin, B.P/Pulse Assessment Simulator


product price: $3,856.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

- Realistic Practice of B/P examination with stethoscope
- Setting the Systolic/Diastolic BP (BP range : 35~240mmHg)
- Setting the pulse rate per minute (Pulse rate range : 40~140times/min)
- Setting up automatic the Systolic/Diastolic B/P & pulse rate
- Setting Auscultatory gap (On/Off)
- Setting pulse intensity (3 stages)
- Setting Korotkoff sound's volume (5 stages)
- Pulse palpation at radial & brachial artery.
- Auscultate Korotkoff's sound of brachial artery
- Choose Auscultation techniques / Palpation techniques / Auscultation + Palpation
- Real-time graphs of cuff pressure changes are displayed on the monitor. (Pressure range : 0~300mmHg)
- Setting over pressure standard (10~50mmHg)
- Decompression rate between systolic & diastolic is displayed in real-time.
- Skin of arm is made of a soft material feels similar with real human skin.
- Easy self practice and evaluation by training / evaluation mode.(Various situation are programmed)
- Adult's left arm model - 1EA
- Tablet PC - 1EA
- Cuff - 1EA
- Arm model mount – 1EA
- Power adaptor (12VDC 1.5A) - 1EA
- Battery Holder - 1EA
- Storage case - 1EA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.