Shop All Hand Trucks
Bt
BT GWK-LHM-CK LHM 230 Complete Wheel Kit for Manual Pallet Jack - Black
Mfr # GWK-LHM-CK
Zoro # G803968702
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bt
- MFR # GWK-LHM-CK
- Zoro # G803968702
- Country of Origin China
- Category Hand Trucks
Description
Features
- Complete Wheel Kit
- A cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack
- 2 Ultra-Poly 70D Load Wheel Assemblies & 2 Poly Steer Wheel Assemblies with Bearings, Axles and Fasteners
- Construction: Polyurethane
- Replacement Part Type: Complete Wheel Kit
- Finish: Black
- Assembly: Assembled
- For Model No: LHM 230
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103164-D4)
- AP PRODUCTS AP Products 007-87825 Trailer Pad Yellow (2 Pack) (007-87825)
- TOUGH GUY Basket Truck, 20 Bu. Cap., Blue, 48 In. L (33W320)
- ENPAC Post Sleeve, 7 In Dia., 60 In H, Yellow, Shape: ROUND (79760YR)
- BT BT GWK-BTL-LW L 2000; L2300; LHM 230 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-BTL-LW)
- BT BT GWK-LHM-LW LHM 230 Load Wheel Kit for Manual Pallet Jack - Black (GWK-LHM-LW)
- MAGLINER Hand Truck, General Purpose (HMK15AUAC)
- MAGCOA Magcoa Heavy Duty Hand Truck, Double Gri (A11-B1-C6-D5-E11-E52)
- HOPKINS TOWING SOLUTIONS Hopkins Towing Solutions 638505 7 Blade Trailer End Connector - Model No. 48505 (638505)
- MILWAUKEE HAND TRUCKS Pin Handle Truck, with Kick-Off (DC47025)
- GLOBAL INDUSTRIAL Folding Hand Cart, 200 Lb. Capacity (251848)
- Bt Hand Trucks & Dollies