Shop All Hand Trucks
Bt
BT GWK-BTU-LW L 2000-U; L2300-U Load Wheel Kit for Manual Pallet Jack - Black
Mfr # GWK-BTU-LW
Zoro # G703968574
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bt
- MFR # GWK-BTU-LW
- Zoro # G703968574
- Country of Origin China
- Category Hand Trucks
Description
Features
- Load Wheel Kit
- A cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack
- 2 Ultra-Poly 70D Load Wheel Assemblies with Bearings, Axles & Fasteners
- Construction: Polyurethane
- Replacement Part Type: Load Wheel Kit
- Finish: Black
- Assembly: Assembled
- For Model No: L 2000-U, L2300-U
- Weight: 5.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 15BF (EG15)
- COTTERMAN Work Platform, 4 Step, Steel, 70In. H. (4WP3636RA3B4B8AC2P6)
- CAMPBELL CHAIN & FITTINGS 5/0 Straight Link Machine Chain, Zinc Plated, 100' per Carton (T0315024)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Nylon, Yellow (EN1102NX4)
- BT BT GWK-BTL-LW L 2000; L2300; LHM 230 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-BTL-LW)
- BT BT GWK-LHM-LW LHM 230 Load Wheel Kit for Manual Pallet Jack - Black (GWK-LHM-LW)
- MAGLINER Hand Truck, Dbl Pistol Grip, Pneu Tires (HMK116UA4--------V)
- SNAP-LOC Super-Duty Panel Cart/Dolly, Red, 1800 Lb (SL1800PC6R)
- DAYTON General Purpose Hand Truck, Cap 600 Lb (34D660)
- MAGLINER Hand Truck, Self-Stabilizing (HRK55AUA43)
- COSCO 2-in-1 Multi-Position Hand Truck/Cart, 16.63 x 12.75 x 49.25, Blue/Grn (12222PBG1E)
- Bt Hand Trucks & Dollies