Shop All Hand Trucks
Bt
BT GWK-BTL-LW L 2000; L2300; LHM 230 Complete Wheel Kit for Manual Pallet Jack - Black
Mfr # GWK-BTL-LW
Zoro # G803968634
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bt
- MFR # GWK-BTL-LW
- Zoro # G803968634
- Country of Origin China
- Category Hand Trucks
Description
Features
- Complete Wheel Kit
- A cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack
- 2 Ultra-Poly 70D Load Wheel Assemblies -3.75 in. Diameter & 2 Poly Steer Wheel Assemblies with Bearings, Axles and Fasteners
- Construction: Polyurethane
- Replacement Part Type: Complete Wheel Kit
- Finish: Black
- Assembly: Assembled
- For Model No: L 2000, L 2300, LHM 230
- Weight: 6.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Duralast Wheel, 10X2-1/2 1-1/4Rb (W-1025-D-1-1/4)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Yellow (EE2802DFX3)
- CAMPBELL CHAIN & FITTINGS Locking ”E” Plate Clamp, 1-1/4” - 2-1/2” Grip, 5 ton WLL (6420703)
- DAYTON Friction Disc (GGS_57018)
- BT BT GWK-LHM-LW LHM 230 Load Wheel Kit for Manual Pallet Jack - Black (GWK-LHM-LW)
- MILWAUKEE HAND TRUCKS Appliance Truck with Ratchet (DC40188)
- MAGLINER Hand Truck, U-Loop, Mold-On Rubber Tires (HMK111UA1--------V)
- VESTIL Wide Load Hand Truck 800 lb Hard Rubber Casters 26 x 25 x 52 (HTWL-800-HR)
- MAGLINER Convertible Hand Truck, 51" Platform L (GMK81UAC)
- MAGLINER Narrow Aisle Hand Truck, 500 lb., 10in dia (NTK5GDE3A5)
- DAYTON Truck, Hand, 500 Lb (3W089)
- Bt Hand Trucks