Shop All Welding Helmets
Bsx
Welding Cap, Cotton, Black, 12PK
Mfr # BC5W-BK
Zoro # G5039903
product price: $77.75
/pk 12, $6.48/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Cap
- Color Black
- Size Universal
- Material Cotton
- Pattern Red Flames and BSX Logo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsx
- MFR # BC5W-BK
- Zoro # G5039903
- UPC # 013332905424
- Country of Origin China
- Category Welding Helmets
Dimensions
Size | Universal |
Details
Item | Welding Cap |
Style | Cap |
Color | Black |
Material | Cotton |
Pattern | Red Flames and BSX Logo |
Description
Welding Cap, Style Cap, Material Cotton, Pattern Red Flames and BSX Logo, Color Black, Size Universal, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUCTION INNOVATIONS Mini Ductor II (MD-700)
- ARC-ZONE Triple Rod Divider for 36" Rod Guard Stick Electrode Holders (A-RGD36-C3PO)
- BERNARD Nozzle, Centerfire, 1/2 in (N-5800C)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-680, 0 to 4000 psi, Use With: Argon, Helium, Nitrogen (826-8128)
- METAL MAN WORK GEAR Metal Man® Auto Darkening Welding Helmet, Variable Shade Control - Red Real Flame (ARF8550SGC)
- MILLER ELECTRIC Welding Helmet, Black/Blue/Red/Silver (282006)
- PYRAMEX LEADHEAD Passive Welding Helmet , IR 10 Plate (WHP100)
- METAL MAN AOC8735SGC Big Window 8735 Auto Darkening Welding Helmet - Camo (AOC8735SGC)
- 3M Welding Helmet, Black (08-0100-50iC)
- MILLER ELECTRIC Welding Helmet, Shade 8 to 12, Black (238497)
- OPTREL Auto Darkening Welding Helmet, 4-1/4"W (4442.004)
- Bsx Welding Helmets