Shop All Flags
Bsi Products
BSI Products 83308 North Carolina Tar Heels 2-Sided Garden Flag
Mfr # 83308
Zoro # G903864584
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsi Products
- MFR # 83308
- Zoro # G903864584
- UPC # 15889833083
- Country of Origin China
- Category Flags
Description
Support your favorite team by hanging up this two-sided collegiate premium 2-sided garden flag. This 13-inch x 18-inch flag is made of durable, heavy-duty 150-denier polyester and has a 1" pole sleeve so it is easy to hang. The officially licensed banner is brightly decorated in the team colors and proudly displays the official team graphics on both sides. The flag also includes a free plastic pole with suction cups for hanging in a window.
Features- Printed on both sides
- Sewn in liner for minimal light distortion
- Reads correctly from both sides
- Team Name: North Carolina Tar Heels
- Team League: NCAA
- Dimension: 0.1" H x 12" W x 18" L
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL HARVEST FOODS Food Bird Wild 20Lb (11846)
- CUB CADET Flange Lock Nut (71204063)
- STENS New Flat Idler For John Deere Self-Propelled Walk-Behind Mowers And 20 In., 24 In. (280-402)
- KEEDEX Keedex:Profile Cylinder Follower (K-19)
- TOUGH-TEX US Flag, 10x15 Ft, Polyester (1671)
- RECINTO 13 x 18 in. Psalm 23 Printed Garden Flag (RE3467270)
- NYLGLO Montana State Flag, 3x5 Ft (143160)
- NYLGLO Indiana State Flag, 3x5 Ft (141660)
- NYLGLO Norway Flag, 3x5 Ft, Nylon (196446)
- TOUGH-TEX US Flag, 12x18 Ft, Polyester (1672)
- POST-IT FLAGS, 1"", 200CT, W/DISPNSR, BE PK (MMM680HVBE)
- Bsi Products Flags, Banners & Accessories