Shop All Flags
Bsi Products
BSI Products 83134 NCAA Texas Longhorns 2 Sided Garden Flag; Team Colors
Mfr # 83134
Zoro # G503864724
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsi Products
- MFR # 83134
- Zoro # G503864724
- UPC # 15889831348
- Country of Origin China
- Category Flags
Description
Support your favorite team by hanging up this two-sided Collegiate premium 2-sided garden flag. This 13-inch x 18-inch flag is made of durable, heavy-duty 150-denier polyester and has a 1" pole sleeve so it is easy to hang. The officially licensed banner is brightly decorated in the team colors and proudly displays the official team graphics on both sides. The flag also includes a free plastic pole with suction cups for hanging in a window.
Features- Printed on both sides
- Comes with a plastic pole with suction cups for window display
- The Metal garden pole
- Color: Team Colors
- League: NCAA
- Team: Texas Longhorns
- Material: 100% Polyester
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cover-Axle Front Y (931-1829)
- IRONITE Ironite 100524194 Lawn Fertilizer, 15 lb Bag (100524194)
- MTD Cable-Auger Drive (946-04230B)
- LIQUI-COP Fungi Liqui-Cop Dormt Pt (LG 3104)
- NYLGLO Utah State Flag, 3x5 Ft (145360)
- VALLEY FORGE Flag Texas 3'X5' (TX3)
- CAROLINES TREASURES Carolines Treasures RDR3024CHF Red Snowflakes Goat Christmas Flag Canvas House Size (RDR3024CHF)
- GHENT Ghent 1" Flag Holder (FH1)
- NYLGLO California Flag, 4x6 Ft, Nylon (140470)
- NYLGLO Canada Flag, 3x5 Ft, Nylon (191337)
- TAYLOR MADE Code Flag "Q" 12" x 18" (93272)
- Bsi Products Flags, Banners & Accessories