Shop All Flags
Bsi Products
BSI Products 75024 NCAA Iowa Hawkeyes Mini Garden Flag with Pole; Black
Mfr # 75024
Zoro # G803864820
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsi Products
- MFR # 75024
- Zoro # G803864820
- UPC # 15889750243
- Country of Origin China
- Category Flags
Description
The mini garden flag measures 4" x 7" with officially licensed college graphics printed on both sides. The set includes a metal garden pole that stands 10 inches high when inserted in the soil. This is perfect for the garden or in a flower pot or flower box.
Features- Printed on both sides
- Measures 10 inches high when inserted in soil
- Color: Black
- League: NCAA
- Team: Iowa Hawkeyes
- Material: 100% Polyester
- Weight: 0.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Starter Spring 155-404 For Subaru 226-50716-08 (155-404)
- OREGON Lawn Mower Blades 2-pc Set, Gator G3, 19-1/2'' 96-309 for 38'' Deck, fits John Deere (528928)
- IDEAL Spacer/Shims, PK25 (172451L)
- HORSEMENS PRIDE Jump Blocks (2 per package) WHITE (3111-WH)
- COLLECTION Lily Wreath Floral Double-Sided Decorative Garden Flag, Orange (G192235-BO)
- GLOBAL FLAGS UNLIMITED American Cotton Sewn Stick Flag with Spear 12"x18" (205718)
- NYLGLO Texas Flag, 4x6 Ft, Nylon (145270)
- NYLGLO Colorado Flag, 5x8 Ft, Nylon (140680)
- EZ LINE Replacement Flat Top Flag Only: Sales Event (573-SE)
- CAROLINES TREASURES Christmas Tree Cairn Terrier Garden Size Flag (CK1883GF)
- R & R IMPORTS R & R Imports FLG-N-CHE20 3 x 5 in. Chase Elliott No.20 Flag (FLG-N-CHE20)
- Bsi Products Flags, Banners & Accessories