Shop All Flags
Bsi Products
BSI Products 35336 3 x 5 ft. Notre Dame Flag with Grommets
Mfr # 35336
Zoro # G603883977
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsi Products
- MFR # 35336
- Zoro # G603883977
- UPC # 15889353369
- Country of Origin Unknown
- Category Flags
Description
Show everyone that you are a die-hard fan by hanging up this 3-foot x 5-foot Collegiate flag from B.S.I Products. This officially licensed flag is made of durable, 100% polyester and is designed with 2 heavy-duty metal grommets so it is easy to hang. This high-quality flag is decorated in the team colors and proudly displays the official team graphics in the center.
Features- Notre Dame Flag with Grommets
- 100% heavy duty polyester construction
- 2 heavy duty metal grommets for hanging
- Double stitched for addedstrength
- Easy storage
- Team: Notre Dame
- Country of Origin: Taiwan
- Size: 3 x 5 ft.
- Dimension: 0.1" H x 60" W x 36" L
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNILAND Avocado and Mango 6-4-6 Plant Fertilizer 20 lb (120238)
- MTD Muffler 2-4 Hp B&S (M-107)
- STRUCTRON Cast Iron Head Tamper, 8"x8" (85078)
- SPALDING Basketball Goal Net (8284SR)
- ANNIN FLAGMAKERS Nyl-Glo® Colorfast Outdoor U.S. Flags, 4' x 6' (002220)
- BRADY Pennants, Fluorescent Orange, 83 ft. (58388)
- GLOBAL FLAGS UNLIMITED Bagels Message Flag 3'x5' Standard Flag (204618)
- BRIARWOOD LANE Lighthouse Garden Flag Stand (BLA00032)
- VALLEY FORGE American Stick Flag 12" H X 18" W (USE12D)
- NYLGLO Norway Flag, 3x5 Ft, Nylon (196446)
- PATIOPLUS Merry Christmas Tree Staffordshire Bull Terrier Blue Flag Garden Size (PA2859286)
- Bsi Products Flags, Banners & Accessories