Shop All Sports Fan Shop
Bsi Products
BSI Products 32108 Texas San Antonio Roadrunners Chip & Dip Tray
Mfr # 32108
Zoro # G504052601
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsi Products
- MFR # 32108
- Zoro # G504052601
- UPC # 15889321085
- Country of Origin China
- Category Sports Fan Shop
Description
Show your team spirit with this durable melamine chip & dip tray covered with college team logo art with football themed bold graphics.
Features- Dishwasher safe
- Heavy weight 100% melamine
- Center section for dip or salsa
- Vibrant team colors
- Team Name: Texas San Antonio Roadrunners
- Team League: NCAA
- Dimension: 1.5" H x 12" W x 17" L
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 10 ft x 10 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1010-X-A)
- XPOSE SAFETY Sun Shade Sail 10' x 13' - Tan Rectangle (SHSTAN-1013-X)
- THETFORD CORPORATION Thetford 96607 1-32 oz Aqua Bio RV Holding Tank Treatment (T6H-96607)
- A & I PRODUCTS Belt, Deck 42" 44 14" x5" x1.2" (A-144959)
- LOGO BRANDS Arkansas Stadium Clear Bag (108-65P)
- LOGO BRANDS Tennessee Round Table (217-31)
- LOGO BRANDS TX Tech Official-Size Autograph Football (220-93FA-1)
- LOGO BRANDS Dallas Cowboys Hardback Seat (609-94)
- CASEYS Florida Gators Hoodie Purse (8669936703)
- FANMATS University of Nebraska Black Metal Hitch Cover, 3D Color Emblem (22750)
- RIDDELL New York Giants Helmet Riddell Pocket Pro Speed Style (9585532067)
- Bsi Products Sporting Goods