Shop All Flags
Bsi Products
BSI Products 23004 NCAA Rice Owls Flag with Grommets - 3 x 5 ft.
Mfr # 23004
Zoro # G603864563
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsi Products
- MFR # 23004
- Zoro # G603864563
- UPC # 15889230042
- Country of Origin China
- Category Flags
Description
Show everyone that you are a die-hard fan by hanging up this 3-foot x 5-foot Collegiate flag from B. S. I Products. This officially licensed flag is made of durable, 100% polyester and is designed with 2 heavy-duty metal grommets so it is easy to hang. This high-quality flag is decorated in the team colors and proudly displays the official team graphics in the center.
Features- 100% heavy duty polyester construction
- 2 heavy duty metal grommets for hanging
- Double stitched for addedstrength
- Stores easily
- Team: Rice Owls
- Country of Origin: Taiwan
- Dimension: 0.1" H x 60" W x 36" L
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOJAG Charcoal Houston 4-Seater Glider Swing (113-9167665)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Green (423H87)
- REJUVENATE Black Flag Fly Trap 4 pk (HG-11018)
- LIVING ACCENTS Celebrations LED Multi 60 in. Spiral Yard Decor (RGB5ODTS120A)
- NYLGLO California State Flag, 3x5 Ft (140460)
- FLAGZONE Flagzone FZ-2322051 3x5 Nylon North Carolina Flag (FZ-2322051)
- GLOBAL FLAGS UNLIMITED American Fly Bright Flag 5'x8' (204024)
- ANNIN FLAGMAKERS Annin Flagmakers 2360 12 ft. x 18 ft. Nylon-Glo American Flag (2360)
- ANCRA & SLINE Safety Flag Heavy Duty Red 18 x 18 in (4989312)
- NYLGLO US Air Force Flag, 5x8 Ft, Nylon (602)
- FLAGZONE Durawavez Nylon Outdoor Flag with Heading & Grommets, Texas, 3ft x 5ft (2422051)
- Bsi Products Flags