Shop All Sealing Washers
Bsc Preferred
Zn-Plated ST with Buna-N Rubber Seal Washer High-Pressure-Rated 5/8 Screw 0.615 ID 1.193 OD, 5PK
Mfr # 93783A035
Zoro # G011469077
product price: $24.35
/pk 5, $4.87/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93783A035
- Zoro # G011469077
- Country of Origin China
- Category Sealing Washers
Description
Able to withstand pressure greater than 3000 psi these one-piece bonded washers create the tightest seals.Zinc-plated steel washers are corrosion resistant in wet environments. Use these washers under partially threaded nuts or bolts that have a smooth shaft under the head. The Buna-N rubber seal has excellent abrasion resistance and good oil weather and chemical resistance. Washers are reusable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (SC2205030-100P)
- ZORO SELECT Hex Nut, M1.6-0.35, A2 Stainless Steel, Not Graded, Plain, 1.30 mm Ht, 50 PK (M51080.016.0001)
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 4" L, Steel Zinc Plated, 25 PK (08868)
- GRIP-RITE Grip-Rite GR0141M Full Round Head Framing Nail 3 x 0.131 in. (2394971)
- BSC PREFERRED Weather-Resistant EPDM Rubber Sealing Washers for M10 Screw Size 10.5 mm ID 20 mm OD, 50PK (99186A136)
- BSC PREFERRED Gasket Washer for 3/4 Hose ID Water-Resistant SBR, 100PK (5456K8)
- BSC PREFERRED Weather-Resistant EPDM Rubber Sealing Washers for 3/8 Screw Size 0.355 ID 5/8 OD White, 50PK (99186A124)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size 1/4 in Rubber, Steel, Rubber, Zinc Finish, 30 PK (64944)
- FOUR SEASONS Sealing Washer, 24404 (24404)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU7)
- DANCO 3/4 in. D Rubber Washer (36738B)
- Bsc Preferred Sealing Washers