Shop All Hex Head Cap Screws
Bsc Preferred
zinc Zinc-Plated Steel, 1" L, 50 PK
Mfr # 94209A322
Zoro # G911409517
product price: $16.29
/pk 50, $0.33/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Zinc-Plated Steel
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 94209A322
- Zoro # G911409517
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | Zinc-Plated Steel |
Finish | zinc |
Description
These screws have a triangular shank that presses tightly as it forms threads so screws resist loosening in soft metals such as brass aluminum and copper. Theyre also known as Taptite screws. Made from steel they're zinc-plated steel to resist corrosion in wet environments. Length is measured from under the head.Screws that meet DIN 7500 adhere to international standards for thread-forming screw dimensions. The letter at the end of the standard refers to the screws drive typeC for Phillips and D for hex head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A3591-3CN380)
- SENCO Collated Finishing Nail, 2 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX21EAAN)
- ZORO SELECT #4-40 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0025)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 316 Stainless Steel Plain Finish, 50 PK (Z0547-316)
- BSC PREFERRED Medium-Strength Grade 5 Steel Hex Head Screw Zinc-Plated 1-8 Thread Size 5 Long Fully Threaded (92865A924)
- BSC PREFERRED Steel, 1.5" L, 25 PK (91280A977)
- BSC PREFERRED Heavy Duty Screws for Concrete and Block Hex Head Zinc-Plated Steel 1/2 Diameter 6 Long (99795A114)
- BSC PREFERRED Metric Hex Head Extended-Tip Set Screw M16 x 2 mm Thread Size 70 mm Long (3638N146)
- BSC PREFERRED Black-Oxide Black-Oxide Alloy Steel, 1" L (91253A771)
- BSC PREFERRED Bronze Hex Head Screw 5/8-11 Thread 2-1/4 Long (93516A753)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 16 mm L, 15 PK (73761)
- Bsc Preferred Hex Head Cap Screws