Shop All Hex Head Cap Screws
Bsc Preferred
zinc yellow Steel, 14" L
Mfr # 98620A080
Zoro # G711406143
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 14"
- Material Steel
- Finish zinc yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98620A080
- Zoro # G711406143
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 14" |
Details
Material | Steel |
Finish | zinc yellow |
Description
These assortments include hex head screws and hex nuts. Length is measured from under the head.Grade 5 and Class 8.8 steel screws are suitable for fastening most machinery and equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 116 PK (52506)
- RAF Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Steel Zinc Clear Chromate, 1/4" Hex W (4532T-440-S-12)
- G.L. HUYETT Clevis End #3 1-8LH 1-1/16 3/4 SC (CLVC100-8L-100-075SC)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 109 PK (09545)
- BSC PREFERRED Black-Phosphate Grade 8 Steel Screws Flanged Hex Head 5/8-11 Thread Size 5 Long (92316A814)
- BSC PREFERRED External Hex Head Drilling Screws for Metal External Hex-Zinc Plated Steel No 8 Screw 3-1/2L, 25PK (90064A735)
- BSC PREFERRED Black-Oxide Black-Oxide Alloy Steel, 1" L, 10 PK (91253A636)
- BSC PREFERRED silver color 316 Stainless Steel, 1" L, 5 PK (93395A547)
- BSC PREFERRED High-Strength Class 10.9 Steel Hex Head Screw M16 x 2.00 mm Thread 240 mm Long (90447A124)
- BSC PREFERRED Zinc-Plated Steel, 1.5" L, 5 PK (90124A626)
- HILLMAN Hex Head Cap Screw, Zinc Plated 8 in L (57045)
- Bsc Preferred Hex Head Cap Screws